Duplex Receptacle, Isolated Ground, 20A, 125V, Black

Item #: 89609

Cat #: CR5352IGBK

UPC: 783585387246

Sign In or Register to view pricing and more.
Documents & Guides
Commercial Grade Duplex Receptacle, Isolated Ground, 20 Amps, 125Volts, NEMA 5-20R, 2-Pole 3-Wire Grounding, Black

Overview

Commercial Grade Duplex Receptacle, Isolated Ground, 20 Amps, 125Volts, NEMA 5-20R, 2-Pole 3-Wire Grounding, Black
Also known as: 783585387246, CR5352IGBK

Specifications

Mounting: Screw
Volts AC: 120
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Mounting: Screw
Color: Black
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20

Customer Reviews

No reviews for this product
(0)