SW Deco 4Way LT 20A 120/277V AutoGrd WH

Item #: 895865

Cat #: 7634W-BOX

UPC: 032664652561

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade decorator switch, Lighted in off position, box, #14-10 AWG, 20A, Flush, 120/277V, Back/side, Maintained, White, Motor Control, Fan, LED, Incand, Florscnt, Halogen, Four-way, Thermoplastic 652561

Overview

Eaton commercial grade decorator switch, Lighted in off position, box, #14-10 AWG, 20A, Flush, 120/277V, Back/side, Maintained, White, Motor Control, Fan, LED, Incand, Florscnt, Halogen, Four-way, Thermoplastic 652561
Also known as: 032664652561, 7634W-BOX

Specifications

Type: Switch
Mounting: Flush
Phase: 1
Amps: 20
Poles: 1
Material: Thermoplastic
Color: White
Range: 7 day
Type: Switch
Phase: 1
Poles: 1
Color: White
Mounting: Flush
Amps: 20
Material: Thermoplastic
Range: 7 day

Customer Reviews

No reviews for this product
(0)