
QUARTZ CURVE 500W 120V AND LAMP WHITE
Item #: 89556
Cat #: QF500FW
UPC: 019813200545
Documents & Guides
QUARTZ CURVE ROUND BACK 500W 120V AND LAMP WHITE
Sign In or Register to view pricing and more.
No associated products found.
Overview
QUARTZ CURVE ROUND BACK 500W 120V AND LAMP WHITE
Also known as: 019813200545, QF500FW
Specifications
Wattage: | 500 |
Volts AC: | 120 |
Color: | White, Bronze |
Mounting: | Knuckle |
Wattage: | 500 |
Color: | White, Bronze |
Volts AC: | 120 |
Mounting: | Knuckle |
Customer Reviews
No reviews for this product
(0)