12W PAR30 LED Lamp, 50K

Item #: 895421

Cat #: LED12P30D50KNFL

UPC: 762148256823

Sign In or Register to view pricing and more.
TCP LED12P30D50KNFL LED 12W P

Overview

TCP LED12P30D50KNFL LED 12W P
Also known as: 762148256823, LED12P30D50KNFL

Specifications

Base: Medium Screw (E26)
Lumens: 950
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 12
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 12
Lumens: 950
Color Rendering Index (CRI): 82

Customer Reviews

No reviews for this product
(0)