USB 3.1A DUPLEX RECP 20A 125V BK

Item #: 894714

Cat #: TR7756BK-BOX

UPC: 032664741562

Sign In or Register to view pricing and more.
Documents & Guides
Eaton combination USB charger with duplex receptacle, Tamper resistant, 20A at 125 Vac, 3.A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Wire leads, Black, Brass, 5-20R, Two-pole, three-wire, grounding, Decorator, Thermoplastic

Overview

Eaton combination USB charger with duplex receptacle, Tamper resistant, 20A at 125 Vac, 3.A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Wire leads, Black, Brass, 5-20R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
The Arrow Hart 3.1A USB Duplex Receptacle provides quick and convenient access to charge virtually any electronic component including smart phones, tablets, e-readers, cameras and MP3 players. The Specification Grade device is built to withstand the tough demands of the commercial environment while also providing code compliance with 2011 NEC Article 406.12 that requires Tamper Resistant Receptacles in dwelling units.
Also known as: 032664741562, TR7756BK-BOX

Specifications

Mounting: Flush
Type: Commercial Grade
Color: Black
Amps: 20, 3
Material: Thermoplastic
NEMA Configuration: 5-20R
Mounting: Flush
Color: Black
Material: Thermoplastic
Type: Commercial Grade
Amps: 20, 3
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)