Junction Box, 12", Gray

Item #: 894453

Cat #: 32144101

UPC: 674812562171

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, Material: High Density Polymer Concrete, W x L x D: 19 3/4" x 32 3/4" x 12", Color: Gray.

Overview

Junction Box, Material: High Density Polymer Concrete, W x L x D: 19 3/4" x 32 3/4" x 12", Color: Gray.
Also known as: 674812562171, 32144101

Specifications

Material: Polymer Concrete
Width: 19 3/4 in
Color: Gray
Height: 32 3/4 in
Depth: 12 in
Material: Polymer Concrete
Color: Gray
Depth: 12 in
Width: 19 3/4 in
Height: 32 3/4 in

Customer Reviews

No reviews for this product
(0)