![Linear Washdown 4Ft 36W 5000K LED 120-277V 0-10V Dim White Shark Linear Washdown 4Ft 36W 5000K LED 120-277V 0-10V Dim White Shark](https://rexel-cdn.com/products/rab-shark4-36w-d10.jpg?i=FD3C406C-E287-4DB2-B474-ACCADC48D608&f=420)
Linear Washdown 4Ft 36W 5000K LED 120-277V 0-10V Dim White Shark
Item #: 894174
Cat #: SHARK4-36W/D10
UPC: 019813308609
Sign In or Register to view pricing and more.
Documents & Guides
RAB SHARK4-36W/D10 5000K
Overview
RAB SHARK4-36W/D10 5000K
Also known as: 019813308609, SHARK4-36W/D10
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Color Temperature: | 5000 (Bright White) |
Lumens: | 5000 |
Length: | 4 ft |
Wattage: | 36 |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
IP/NEMA Rating: | IP66, NEMA 4X |
Lumens: | 5000 |
Wattage: | 36 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft |
Color: | White |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)