LINEAR WASHDOWN 4FT 50W 5000K LED 480V WHITE SHARK

Item #: 894173
Cat #: SHARK4-50W/480
UPC: 019813308692
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LINEAR WASHDOWN 4FT 50W 5000K LED 480V WHITE SHARK

Overview

LINEAR WASHDOWN 4FT 50W 5000K LED 480V WHITE SHARK
Also known as: 019813308692, SHARK4-50W/480

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Lumens: 6800
Length: 4 ft
Color: White
Wattage: 50
Light Technology: LED
Dimmable: Yes
IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Length: 4 ft
Wattage: 50
Dimmable: Yes
Volts AC: 120-277
Lumens: 6800
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)