
Pin & Sleeve Receptacle, 100A, 3-Phase Delta 250VAC
Item #: 89414
Cat #: HBL4100R9W
UPC: 783585404110
Watertight IEC Pin & Sleeve Receptacle, 100A, 3-Phase Delta 250VAC, 3-Pole, 4-Wire Grounding, Terminal Screws, Blue
Sign In or Register to view pricing and more.
Overview
Watertight IEC Pin & Sleeve Receptacle, 100A, 3-Phase Delta 250VAC, 3-Pole, 4-Wire Grounding, Terminal Screws, Blue
Also known as: 783585404110, HBL4100R9W
Specifications
Phase: | 3 |
Poles: | 3 |
Color: | Blue |
Amps: | 100 |
Volts AC: | 250 |
Type: | Pin &, amp |
Phase: | 3 |
Color: | Blue |
Volts AC: | 250 |
Poles: | 3 |
Amps: | 100 |
Type: | Pin &, amp |
Customer Reviews
No reviews for this product
(0)