CABLE TIE 175LB 41 UV BLK 1-PC DIS

Item #: 893905

Cat #: L-41-175-0-X

UPC: 786210081830

Sign In or Register to view pricing and more.
Documents & Guides
CAT L-41-175-0-X CBL TIE 175L

Overview

CAT L-41-175-0-X CBL TIE 175L
Also known as: 786210081830, L-41-175-0-X

Specifications

Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Weight Capacity: 175 lbs
Material: Nylon
Color: Black

Customer Reviews

No reviews for this product
(0)