Power Protection Receptacle, Weather And Tamper Resistant, Self Tes

Item #: 893557

Cat #: GFTWRST20

UPC: 883778122682

Sign In or Register to view pricing and more.
Documents & Guides
Power Protection Receptacle, Weather And Tamper Resistant, Self Test, GFCI, 20 A 125 V, 2-Pole 3-Wire

Overview

Power Protection Receptacle, Weather And Tamper Resistant, Self Test, GFCI, 20 A 125 V, 2-Pole 3-Wire
This heavy-duty, weather and tamper resistant receptacle has an amperage rating of 20 A and a voltage rating of 125 V. The receptacle also features 2-pole, 3-wire grounding.
Also known as: 883778122682, GFTWRST20

Specifications

Color: Brown
Type: Decorator Duplex
NEMA Configuration: 5-20R
Wattage: 2500
Color: Brown
NEMA Configuration: 5-20R
Type: Decorator Duplex
Wattage: 2500

Customer Reviews

No reviews for this product
(0)