17W PAR38 LED Lamp, 27K

Item #: 893276

Cat #: LED17P38D27KNFL

UPC: 762148245773

Sign In or Register to view pricing and more.
LED17P38D27KNFL DIM 17W SMOOTH

Overview

LED17P38D27KNFL DIM 17W SMOOTH
Also known as: 762148245773, LED17P38D27KNFL

Specifications

Wattage: 17
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Wattage: 17
Lumens: 1200
Shape: PAR38 (Sealed Beam)

Customer Reviews

No reviews for this product
(0)