4" 10.5W LED Module

Item #: 893236

Cat #: RL460SN830PK

UPC: 080083669967

Sign In or Register to view pricing and more.
Documents & Guides
4" LED Module, Retrofit, Line Voltage: 120V, Watts: 10.5, Lumens: 550, Color Temperature: 3000K. For use with: H99, H995, ET/EI400 Series Housing.

Overview

4" LED Module, Retrofit, Line Voltage: 120V, Watts: 10.5, Lumens: 550, Color Temperature: 3000K. For use with: H99, H995, ET/EI400 Series Housing.
Also known as: 080083669967, RL460SN830PK

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color: Satin Nickel
Type: Retrofit
Volts AC: 120
Diameter: 4 in
Wattage: 10.500
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Satin Nickel
Volts AC: 120
Wattage: 10.500
Base: Medium Screw (E26)
Type: Retrofit
Diameter: 4 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)