8W PAR20 LED Lamp, 27K

Item #: 893204

Cat #: LED8P20D27KNFLB

UPC: 762148264279

Sign In or Register to view pricing and more.

Overview

TCP LED8P20D27KNFLB LED 8W P2
Also known as: 762148264279, LED8P20D27KNFLB

Specifications

Base: Medium Screw (E26)
Lumens: 500
Color Rendering Index (CRI): 82
Wattage: 8
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Lumens: 500
Wattage: 8

Customer Reviews

No reviews for this product
(0)