![Display Type Receptacle, 15A, 125V, Brown, Brass Plate, Blank Plug Display Type Receptacle, 15A, 125V, Brown, Brass Plate, Blank Plug](https://rexel-cdn.com/products/hblhbl5236.jpg?i=C7182E4E-16C6-4095-9BD2-9B64D7695ED0&f=420)
Display Type Receptacle, 15A, 125V, Brown, Brass Plate, Blank Plug
Item #: 89305
Cat #: HBL5236
UPC: 783585013787
Sign In or Register to view pricing and more.
Documents & Guides
Display Type Receptacle, 15A, 125V, Brown, Brass Plate, Blank Plug
Overview
Display Type Receptacle, 15A, 125V, Brown, Brass Plate, Blank Plug
Also known as: 783585013787, HBL5236
Specifications
Material: | Phenolic |
Type: | Receptacle, Display type |
Color: | Brown, Brass |
Volts AC: | 120 |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Material: | Phenolic |
Color: | Brown, Brass |
Amps: | 15 |
Type: | Receptacle, Display type |
Volts AC: | 120 |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)