![3/4 ", FM 7, Type C Conduit Body 3/4 ", FM 7, Type C Conduit Body](https://rexel-cdn.com/products/clbpa0500c17sa.jpg?i=42D99280-75C3-40D2-B604-E86C0F4EFBCB&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: C, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Overview
Conduit Body, Type: C, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656071448, PV0700C27
Specifications
Diameter: | 3/4 in |
Family / Style: | Form 7 |
Material: | PVC Coated Malleable Iron |
Diameter: | 3/4 in |
Material: | PVC Coated Malleable Iron |
Family / Style: | Form 7 |
Customer Reviews
No reviews for this product
(0)