Lighting and Plug Load Power Pack

Item #: 892253

Cat #: BZ-200

UPC: 754182938032

Sign In or Register to view pricing and more.
Documents & Guides
Lighting and Plug Load Flex Control Power Pack, Input: 120-277 VAC, 50/60Hz, 20A, Auto/Manual, Output: 24 VDC.

Overview

Lighting and Plug Load Flex Control Power Pack, Input: 120-277 VAC, 50/60Hz, 20A, Auto/Manual, Output: 24 VDC.
The BZ-200 power pack switches connected loads on and off in response to Wattstopper low voltage occupancy sensors. It also provides up to 225mA at 24VDC to power the sensors. This device is RoHS-conforming.
Also known as: 754182938032, BZ-200

Specifications

Volts DC: 24
Amps: 20
Volts AC Range: 120 - 277
Volts DC: 24
Volts AC Range: 120 - 277
Amps: 20

Customer Reviews

No reviews for this product
(0)