4" PVC 22-1/2° Elbow, Schedule 40, Gray, Bell End

Item #: 891490

Cat #: 5233867

UPC: 088700010642

Sign In or Register to view pricing and more.
4 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray, Bell End

Overview

4 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray, Bell End
Also known as: 088700010642, 5233867

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 22 1/2°
Type: Schedule 40
Material: PVC
Angle: 22 1/2°
Color: Gray
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)