Hospital Grade Tamper/Weather Resistant GFCI Receptacle, 20A, Ivory

Item #: 891399

Cat #: GFTWRST83I

UPC: 783585485379

Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade Tamper/Weather Resistant GFCI Duplex Receptacle, Self-Test, 20 Amp, 125 Volt, NEMA 5-15R, Ivory, Commercial Grade, 2-Pole, 3-Wire Grounding

Overview

Hospital Grade Tamper/Weather Resistant GFCI Duplex Receptacle, Self-Test, 20 Amp, 125 Volt, NEMA 5-15R, Ivory, Commercial Grade, 2-Pole, 3-Wire Grounding
Also known as: 783585485379, GFTWRST83I

Specifications

Type: Receptacle, Tamper-Resistant, Decora, GCFI, Weather Resistant
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 125
Type: Receptacle, Tamper-Resistant, Decora, GCFI, Weather Resistant
Color: Ivory
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)