5
more

All-purpose Pliers, 8-3/8"
Item #: 890677
Cat #: J2078CR
UPC: 092644384059
Documents & Guides
8-3/8" All-purpose Pliers, Strip and Cuts: 8-16 AWG Solid, 12-20 AWG Stranded, Jaw Length: 2-1/4"
Sign In or Register to view pricing and more.
No associated products found.
Overview
8-3/8" All-purpose Pliers, Strip and Cuts: 8-16 AWG Solid, 12-20 AWG Stranded, Jaw Length: 2-1/4"
This All Purpose tool is the perfect combination of wire stripper and long nose pliers with the added bonus of a crimper. Cuts, strips and twists wire. Shears bolts, crimps and reaches into tight spaces. Save time and money and stop carrying around extra tools.
Also known as: 092644384059, J2078CR, Strippers
Specifications
Length: | 8 3/8 in |
Type: | Pliers, Long Nose Pliers, Side Cutting Pliers |
Color: | Black, Yellow |
Standards: | California Proposition 65 |
Length: | 8 3/8 in |
Color: | Black, Yellow |
Type: | Pliers, Long Nose Pliers, Side Cutting Pliers |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)