![Flanged Receptacle, 20A, 125V, 2-Pole, 3-Wire Grounding, White Flanged Receptacle, 20A, 125V, 2-Pole, 3-Wire Grounding, White](https://rexel-cdn.com/products/kelhbl5379c.jpg?i=6F3DACA5-75A3-42C7-9005-37E75655AA12&f=420)
Flanged Receptacle, 20A, 125V, 2-Pole, 3-Wire Grounding, White
Item #: 89066
Cat #: HBL5379C
UPC: 783585174457
Sign In or Register to view pricing and more.
Documents & Guides
Flanged Receptacle, 20A, 125V, 2-Pole, 3-Wire Grounding, White
Overview
Flanged Receptacle, 20A, 125V, 2-Pole, 3-Wire Grounding, White
Also known as: 783585174457, HBL5379C
Specifications
Material: | Polycarbonate |
Type: | Connector, Straight Blade |
Amps: | 20 |
Color: | White |
Volts AC: | 125 |
Material: | Polycarbonate |
Amps: | 20 |
Volts AC: | 125 |
Type: | Connector, Straight Blade |
Color: | White |
Customer Reviews
No reviews for this product
(0)