This product has been discontinued.
TAMPR RESISTNT HOSP RECP 20A 125V BL
Item #: 890411
Cat #: TR63-HBL
UPC: 785007266962
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TAMPR RESISTNT HOSP RECP 20A 125V BL
Overview
TAMPR RESISTNT HOSP RECP 20A 125V BL
Also known as: 785007266962, TR63-HBL
Specifications
Color: | Blue |
Amps: | 20 |
Color: | Blue |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)