Interface Module, Proportional Valve, 2 Single Coil, 24V AC/DC, 1.6A

Item #: 890351

Cat #: 07500632

UPC: 050821782340

Documents & Guides
Interface Module, Proportional Valve, Light Gray, 2 Single Coil, 24 Volt AC/DC, 1.6 Amp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Interface Module, Proportional Valve, Light Gray, 2 Single Coil, 24 Volt AC/DC, 1.6 Amp
The 750-632 Proportional Valve Module controls two single-coil valves with up to 24 V/1.6 A or one valve with up to 24 V/2 A. The module features two current-controlled PWM* outputs with adjustable dithering. Both unipolar and bipolar valve control are possible. Additionally, operation of a valve with two unipolar coils is also provided. The module is single-channel in this operating mode! Characteristic curve adaptations, such as zero offset, dual gain compensation or range limitations, can be adjusted via parameters. Scaling and configurable up/down ramps permit set point adjustment to the application. For example, monitoring threshold value switches is performed via two additional digital inputs. Start-up and valve parameters adjustment are performed via WAGO-I/O-CHECK software or the controller.
Also known as: 050821782340, 07500632

Specifications

Color: Light Gray
Volts DC: 24
Mounting: DIN Rail
Volts AC: 24
Type: Interface Module, Proportional Valve
Amps: 1.600
Color: Light Gray
Mounting: DIN Rail
Type: Interface Module, Proportional Valve
Volts DC: 24
Volts AC: 24
Amps: 1.600

Customer Reviews

No reviews for this product
(0)