DUAL BLACK, 20A TR DUPLEX

Item #: 890329

Cat #: DQFP20BK-2A

UPC: 786776184969

Sign In or Register to view pricing and more.
Documents & Guides
Unit includes one (1) 20A black tamper-resistant duplex receptacle. Second opening will accept adapter for one (1) Wiremold CM Series Open System 2A module, one (1) Ortronics Series II or one (1) TracJack adapter to accommodate a wide range of communication outlets. Adapters are included in hardware bag. Unit comes with a 6' [1.83m] cord. Comes with a black powder coat finish.

Overview

Unit includes one (1) 20A black tamper-resistant duplex receptacle. Second opening will accept adapter for one (1) Wiremold CM Series Open System 2A module, one (1) Ortronics Series II or one (1) TracJack adapter to accommodate a wide range of communication outlets. Adapters are included in hardware bag. Unit comes with a 6' [1.83m] cord. Comes with a black powder coat finish.
Also known as: 786776184969, DQFP20BK-2A

Specifications

Color: Black
Material: Zinc
Color: Black
Material: Zinc

Customer Reviews

No reviews for this product
(0)