17W PAR38 LED Lamp, 50K

Item #: 890104

Cat #: LED17HOP38D50KFL

UPC: 762148025627

Sign In or Register to view pricing and more.
Documents & Guides
TCP LED 17W HOP38D 5000K

Overview

TCP LED 17W HOP38D 5000K
Also known as: 762148025627, LED17HOP38D50KFL

Specifications

Type: Lamps, PAR38
Type: Lamps, PAR38

Customer Reviews

No reviews for this product
(0)