Corr. Loom Tubing Solid, .75" (19.1mm) x

Item #: 889975

Cat #: CLTS75F-C3

UPC: 074983627639

Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing solid wall, .75" (19.1mm) x 100', polyethylene, orange.

Overview

Corrugated loom tubing solid wall, .75" (19.1mm) x 100', polyethylene, orange.
Also known as: 074983627639, CLTS75F-C3

Specifications

Length: 100 ft
Diameter: 0.750 in
Color: Orange
Material: Polyethylene
Length: 100 ft
Color: Orange
Diameter: 0.750 in
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)