Slide Dimmer, 600W, 3-Way, Skylark, White

Item #: 88960

Cat #: S-603P-WH

UPC: 027557670180

Skylark Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, White
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hubbell-Wiring Kellems
RS603PW DIMMER, 3W, SLIDER
Item #: 27591
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hubbell-Wiring Kellems
S63W 3WAY SLIDE DIMMER, 600W
Item #: 513338
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Eaton Arrow Hart
CWD 6433W DIMMER SLIDE LITED 3W
Item #: 102262
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Skylark Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, White
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/600W in white
Also known as: 027557670180, S-603P-WH

Specifications

Wattage: 600
Volts AC: 120
Color: White
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Color: White
Dimmable: Yes
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)