![Metal Halide Lamp, ED28, 250W, Clear Metal Halide Lamp, ED28, 250W, Clear](https://rexel-cdn.com/products/image.jpg?i=9FD26501-5580-4325-89E5-5C9C20126DCC&f=420)
Metal Halide Lamp, ED28, 250W, Clear
Item #: 889275
Cat #: MH250W/U
UPC: 090444630529
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 250 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 21000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M58/E
Overview
Metal Halide Lamp, 250 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 21000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M58/E
Also known as: 090444630529, MH250W/U
Specifications
Color Temperature: | 4000 (Cool White) |
Base: | Mogul Screw (E39) |
Shape: | ED28 (Elliptical Dimple) |
Lumens: | 21000 |
Color Rendering Index (CRI): | 65 |
ANSI Code: | M58/E |
Wattage: | 250 |
Light Technology: | HID |
Color Temperature: | 4000 (Cool White) |
Shape: | ED28 (Elliptical Dimple) |
Color Rendering Index (CRI): | 65 |
Wattage: | 250 |
Base: | Mogul Screw (E39) |
Lumens: | 21000 |
ANSI Code: | M58/E |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)