Plugin plugmold

Item #: 889157

Cat #: PIP36BK

UPC: 786776175400

Sign In or Register to view pricing and more.
Plugin plugmoldSteel, Plug-In Plugmold, Length: 3 ft. Color: Black. Outlets (6") O/C: Total Outlets: (6) 15A, 125V: Single Circuit, Single Outlets. Includes: (2) Mounting Clips.

Overview

Plugin plugmoldSteel, Plug-In Plugmold, Length: 3 ft. Color: Black. Outlets (6") O/C: Total Outlets: (6) 15A, 125V: Single Circuit, Single Outlets. Includes: (2) Mounting Clips.
Also known as: 786776175400, PIP36BK

Specifications

Length: 3 ft
Color: Black
Material: Steel
Length: 3 ft
Material: Steel
Color: Black

Customer Reviews

No reviews for this product
(0)