Dual Wattage 240V Wall Heater, w/stat

Item #: 889038

Cat #: CZ1548T

UPC: 685360161624

Documents & Guides
Residential Fan-Forced Zonal Wall Heater - COS-E Series, 1000/750 Watt @ 240 Volt, 1125/563 Watt @ 208 Volt, Includes DP Stat, Patented CLIP-N-FIT-« feature allows installer to change the desired wattage output without moving the jumper wire
Sign In or Register to view pricing and more.

No associated products found.

Overview

Residential Fan-Forced Zonal Wall Heater - COS-E Series, 1000/750 Watt @ 240 Volt, 1125/563 Watt @ 208 Volt, Includes DP Stat, Patented CLIP-N-FIT-« feature allows installer to change the desired wattage output without moving the jumper wire
Also known as: 685360161624, CZ1548T

Specifications

Wattage: 1500, 1125
CFM: 50
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 1500, 1125
Color: White
Mounting: Wall
CFM: 50
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)