100W CAST WALL LGT

Item #: 888919

Cat #: 3000CLBK

UPC: 783209300033

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
100W CAST WALL LGT

Overview

100W CAST WALL LGT
Also known as: 783209300033, 3000CLBK

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Wattage: 100
Color: Black
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)