Self-Laminating Vinyl

Item #: 887690

Cat #: S100X225VAFY

UPC: 074983439621

Sign In or Register to view pricing and more.
Documents & Guides
Replacement roll. White write-on, vinyl label 100/roll.

Overview

Replacement roll. White write-on, vinyl label 100/roll.
Also known as: 074983439621, S100X225VAFY

Specifications

Length: 2 1/4 in
Type: Self-Laminating
Width: 1 in
Material: Vinyl
Color: White
Length: 2 1/4 in
Width: 1 in
Color: White
Type: Self-Laminating
Material: Vinyl

Customer Reviews

No reviews for this product
(0)