12W BR30 LED Lamp, 41K

Item #: 886782

Cat #: LED12BR3041K

UPC: 762148243991

Sign In or Register to view pricing and more.
LED Elite BR Series 12W Non-Dimmable Smooth BR30 4100K

Overview

LED Elite BR Series 12W Non-Dimmable Smooth BR30 4100K
Also known as: 762148243991, LED12BR3041K

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Wattage: 12
Volts AC: 120
Lumens: 900
Light Technology: LED
Dimmable: No
Color Temperature: 4100 (Cool White)
Shape: BR30 (Bulged Reflector)
Wattage: 12
Lumens: 900
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)