Voltage Tester

Item #: 886750

Cat #: LVD1A

UPC: 095969773188

Sign In or Register to view pricing and more.
Documents & Guides
Lvd1 Is A Non-contact Ac Voltage Detector And Led Flashlight Combined In One Convenient, Compact Design. With Exclusive Dual-sensitivity - The Voltage Detectorglows Blue When It's Near Ac Voltage, And Glows Red When It's At The Source. Detects Voltages From 40 V Ac To 300 V Ac. Voltage Detector Glows Blue 50 Hz - 60 Hz Or 2.5 - 38 Cm (1 - 5 In) Away From Source. Operating Temperature 0 C To 50 C.ultra-bright White Led With 100,000 Hour Bulb Life. Aaa Battery Included.

Overview

Lvd1 Is A Non-contact Ac Voltage Detector And Led Flashlight Combined In One Convenient, Compact Design. With Exclusive Dual-sensitivity - The Voltage Detectorglows Blue When It's Near Ac Voltage, And Glows Red When It's At The Source. Detects Voltages From 40 V Ac To 300 V Ac. Voltage Detector Glows Blue 50 Hz - 60 Hz Or 2.5 - 38 Cm (1 - 5 In) Away From Source. Operating Temperature 0 C To 50 C.ultra-bright White Led With 100,000 Hour Bulb Life. Aaa Battery Included.
The Fluke T5 Electrical Testers let you check voltage, continuity and current with one compact tool.
Also known as: 095969773188, LVD1A

Specifications

Type: Voltage Tester
Volts AC: 1000
Standards: California Proposition 65
Type: Voltage Tester
Standards: California Proposition 65
Volts AC: 1000

Customer Reviews

No reviews for this product
(0)