LUG,CU,3/16 X 1 W/2-7/16 HOLES,OFFSET,PKG
Item #: 886734
Cat #: B103DEOL
UPC: 782856321514
Sign In or Register to view pricing and more.
Documents & Guides
2 Hole Offset Lug, Non-NEMA, 4.5" x 1" x 0.188", 0.438" Hole
Overview
2 Hole Offset Lug, Non-NEMA, 4.5" x 1" x 0.188", 0.438" Hole
Also known as: 782856321514, B103DEOL
Specifications
Material: | Copper |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)