12IN 14W 2700K

Item #: 886267

Cat #: 54074101

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12IN 14W 2700K FLUSHMOUNT

Overview

12IN 14W 2700K FLUSHMOUNT
Also known as: 54074101

Specifications

Mounting: Flush, Surface
Diameter: 12 in
Wattage: 14
Color Temperature: 2700 (Warm White)
Light Technology: LED
Mounting: Flush, Surface
Wattage: 14
Light Technology: LED
Diameter: 12 in
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)