
Sign In or Register to view pricing and more.
Documents & Guides
Smooth Metal Wall Plate, single gang blank box mounted andmade of 302 Stainless Steel, is recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist. It is constructed of corrosion-resistant stainless steel, brass, aluminum, chrome, brushed bronze, or galvanized steel. Standard, Jumbo, and Tandem plates available, as well as special Panel plates up to 5-gangs high and 10-gangs wide.
Overview
Smooth Metal Wall Plate, single gang blank box mounted andmade of 302 Stainless Steel, is recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist. It is constructed of corrosion-resistant stainless steel, brass, aluminum, chrome, brushed bronze, or galvanized steel. Standard, Jumbo, and Tandem plates available, as well as special Panel plates up to 5-gangs high and 10-gangs wide.
Also known as: 785007129144, SS13
Specifications
Type: | Wallplate, Blank Plate, Box Mount |
Size: | Standard |
Mounting: | Box |
Material: | Stainless Steel |
Gangs: | 1 |
Color: | Stainless |
Type: | Wallplate, Blank Plate, Box Mount |
Mounting: | Box |
Gangs: | 1 |
Size: | Standard |
Material: | Stainless Steel |
Color: | Stainless |
Customer Reviews
No reviews for this product
(0)