4' LED Strip Light w/Occ.

Item #: 885738

Cat #: LF4FR3940USZT-FH360

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Striplight, 4', Frosted, 3900-lumens, 40.5W, 40K, 120-277v, step dimming, 360° circular beam pattern for mounting heights up to 35 feet.

Overview

LED Striplight, 4', Frosted, 3900-lumens, 40.5W, 40K, 120-277v, step dimming, 360° circular beam pattern for mounting heights up to 35 feet.
Philips Day-Brite / CFI FluxStream LED strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.
Also known as: LF4FR3940USZT-FH360

Specifications

Wattage: 24
Volts AC: 120, 277
Color: Frosted
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Wattage: 24
Color: Frosted
Light Technology: LED
Volts AC: 120, 277
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)