Incandescent Bulb, G25, 40W, 120V, Half Chrome

Item #: 88495

Cat #: 0315600

UPC: 030721031564

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lamp Finish: Half Chrome

Overview

Incandescent Bulb, 40 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lamp Finish: Half Chrome
Also known as: 030721031564, 0315600

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 40
Shape: G25 (Globe)
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 40
Light Technology: Incandescent
Volts AC: 120
Shape: G25 (Globe)

Customer Reviews

No reviews for this product
(0)