24-Hour DPST Mechanical Timer

Item #: 88486

Cat #: T172

UPC: 078275172210

Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Timer, 24 Hour, SPST, NEMA 1, 40 Amp, 208-277 Volt.

Overview

Mechanical Timer, 24 Hour, SPST, NEMA 1, 40 Amp, 208-277 Volt.
The T170 Series Time Switches allow for up to 10 ON/OFF settings per day, but give you the additional capability of skipping days in which the loads may not be needed. Each time switch will come with one set of ON/OFF trippers as well as three skipper screws to omit the schedule for at least three days.
Also known as: 078275172210, T172

Specifications

Type: Mechanical, DPST
Range: 24 hr
Volts AC: 277, 208
IP/NEMA Rating: NEMA 1
Wattage: 3
Amps: 40
Type: Mechanical, DPST
Volts AC: 277, 208
Wattage: 3
Range: 24 hr
IP/NEMA Rating: NEMA 1
Amps: 40

Customer Reviews

No reviews for this product
(0)