Tamper/Weather Resistant GFCI Receptacle, 15A, Brown

Item #: 884801

Cat #: GFTWRST15

UPC: 883778122606

Sign In or Register to view pricing and more.
Documents & Guides
Tamper/Weather Resistant GFCI Duplex Receptacle, Self-Test, 15 Amp, 125 Volt, NEMA 5-15R, Brown, Commercial Grade, 2-Pole, 3-Wire Grounding

Overview

Tamper/Weather Resistant GFCI Duplex Receptacle, Self-Test, 15 Amp, 125 Volt, NEMA 5-15R, Brown, Commercial Grade, 2-Pole, 3-Wire Grounding
This heavy-duty, weather and tamper resistant receptacle has an amperage rating of 15 A and a voltage rating of 125 V. The receptacle also features 2-pole, 3-wire grounding.
Also known as: 883778122606, GFTWRST15

Specifications

Type: Receptacle, Tamper-Resistant, GCFI, Weather Resistant
Color: Brown
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Type: Receptacle, Tamper-Resistant, GCFI, Weather Resistant
Amps: 15
NEMA Configuration: 5-15R
Color: Brown
Volts AC: 125

Customer Reviews

No reviews for this product
(0)