Mechanical Timer, 24 Hour, 4PST, NEMA 1, 40A, 125V

Item #: 88474

Cat #: T1471BR

UPC: 078275179011

Documents & Guides
Mechanical Timer, 24 Hour, 4PST, NEMA 3R, 40 Amp, 125 Volt.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mechanical Timer, 24 Hour, 4PST, NEMA 3R, 40 Amp, 125 Volt.
T170 Series – Same features as the T100 Series plus a skipper option to omit operation on selected days. Cutout screws are inserted in the dial for days which operation is to be skipped. Provides up to 10 ON/OFF operations each day with min. ON/OFF operations of 1 hour and max. ON time of 20 hours. Includes one CUTOUT tripper (also serves as an “ON” tripper), one “OFF” tripper and three skipping screws.
Also known as: 078275179011, T1471BR

Specifications

Type: Mechanical, 4PST
Range: 24 hr
Volts AC: 120
Wattage: 3
Amps: 40
IP/NEMA Rating: NEMA 3R, NEMA 3
Type: Mechanical, 4PST
Volts AC: 120
Amps: 40
Range: 24 hr
Wattage: 3
IP/NEMA Rating: NEMA 3R, NEMA 3

Customer Reviews

No reviews for this product
(0)