![Int-mat T1871br NEMA 3r - Steel Cas Int-mat T1871br NEMA 3r - Steel Cas](https://rexel-cdn.com/products/imtt1871br.jpg?i=57B31DCA-A284-4023-8379-661AC69A4281&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
NEMA 3r - Steel Case 125 V Dpdt Separate Clock Motor And Circuit Terminals
Overview
NEMA 3r - Steel Case 125 V Dpdt Separate Clock Motor And Circuit Terminals
Similar to the T100 Series, these time switches can also handle electrical loads up to 40 A per pole. The T170 Series Time Switches allow for up to 10 ON/OFF settings per day, but give you the additional capability of skipping days in which the loads may not be needed. Each time switch will come with one set of ON/OFF trippers as well as three skipper screws to omit the schedule for at least three days.
Also known as: 078275179059, T1871BR
Specifications
Type: | Mechanical |
Wattage: | 3 |
IP/NEMA Rating: | NEMA 3 |
Type: | Mechanical |
IP/NEMA Rating: | NEMA 3 |
Wattage: | 3 |
Customer Reviews
No reviews for this product
(0)