Miniature Incandescent Bulb, T3, 40W, 120V, Frosted

Item #: 88459

Cat #: 0625400

UPC: 030721062544

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Bulb, 40 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Candelabra Screw (E12), Lumens: 540, CRI: 100, Color Temperature: 2950K, Lamp Finish: Frosted

Overview

Miniature Incandescent Bulb, 40 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Candelabra Screw (E12), Lumens: 540, CRI: 100, Color Temperature: 2950K, Lamp Finish: Frosted
Also known as: 030721062544, 0625400

Specifications

Lumens: 540
Color Temperature: 2950 (Warm White)
Type: Miniature
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 540
Type: Miniature
Volts AC: 120
Wattage: 40
Base: Candelabra Screw (E12)
Color Temperature: 2950 (Warm White)
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)