20A COMM HG SELF TEST TRWR GFR GRAY
Item #: 884589
Cat #: GFTWRST83GY
UPC: 783585485362
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle, GFCI,Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, 20A125V, 2-Pole 3-Wire Grounding, 5-20R, Gray
Overview
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle, GFCI,Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, 20A125V, 2-Pole 3-Wire Grounding, 5-20R, Gray
Also known as: 783585485362, GFTWRST83GY
Specifications
Material: | Composite |
Mounting: | Screw |
Type: | Decorator Duplex |
Color: | Gray |
NEMA Configuration: | 5-20R |
Wattage: | 2500 |
Material: | Composite |
Type: | Decorator Duplex |
NEMA Configuration: | 5-20R |
Mounting: | Screw |
Color: | Gray |
Wattage: | 2500 |
Customer Reviews
No reviews for this product
(0)