20A COMM HG SELF TEST TRWR GFR RED

Item #: 884569

Cat #: GFTWRST83R

UPC: 783585485409

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle, GFCI,Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, 20A125V, 2-Pole 3-Wire Grounding, 5-20R, Red

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle, GFCI,Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, 20A125V, 2-Pole 3-Wire Grounding, 5-20R, Red
Also known as: 783585485409, GFTWRST83R

Specifications

Material: Composite
Mounting: Screw
Color: Red
Type: Decorator Duplex
NEMA Configuration: 5-20R
Wattage: 2500
Material: Composite
Color: Red
NEMA Configuration: 5-20R
Mounting: Screw
Type: Decorator Duplex
Wattage: 2500

Customer Reviews

No reviews for this product
(0)