Auto-off Timer

Item #: 88453

Cat #: FF6HH

UPC: 078275184190

Sign In or Register to view pricing and more.
Documents & Guides
Auto-off Timer, 7a 125v Ac Tungsten Rating, 6 Hour, 125-277 V, Brushed Metal Finish

Overview

Auto-off Timer, 7a 125v Ac Tungsten Rating, 6 Hour, 125-277 V, Brushed Metal Finish
The FF Series Commercial Auto-Off Timers are designed to replace any standard wall switch - single or multi-gang. This series of energy-efficient mechanical timers do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads.
Also known as: 078275184190, FF6HH

Specifications

Color: Brushed Metal
Amps: 7
Volts AC: 277, 250, 125
Type: Auto-Off Timer
Color: Brushed Metal
Volts AC: 277, 250, 125
Amps: 7
Type: Auto-Off Timer

Customer Reviews

No reviews for this product
(0)