![6 Hour 125-277 V Dpst 6 Hour 125-277 V Dpst](https://rexel-cdn.com/products/imtff46h.jpg?i=83C230B5-F055-4206-A135-0841D7BF4B34&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
The Ff46h Commercial Auto-off Timer Is Designed To Replace Any Standard Wall Switch - Single Or Multi-gang. This Energy-efficient Mechanical Timer Does Not Require Electricity To Operate. In Addition, It Automatically Limits The On Times For Fans, Lighting, Motors, Heaters, And Other Energy Consuming Loads.
Overview
The Ff46h Commercial Auto-off Timer Is Designed To Replace Any Standard Wall Switch - Single Or Multi-gang. This Energy-efficient Mechanical Timer Does Not Require Electricity To Operate. In Addition, It Automatically Limits The On Times For Fans, Lighting, Motors, Heaters, And Other Energy Consuming Loads.
The FF Series Commercial Auto-Off Timers are designed to replace any standard wall switch - single or multi-gang. This series of energy-efficient mechanical timers do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads.
Also known as: 078275184305, FF46H
Specifications
Type: | Spring Wound, Timer, Auto-Off |
Color: | Brushed Metal |
Amps: | 10, 7, 20 |
Volts AC: | 277, 250, 125 |
Type: | Spring Wound, Timer, Auto-Off |
Amps: | 10, 7, 20 |
Color: | Brushed Metal |
Volts AC: | 277, 250, 125 |
Customer Reviews
No reviews for this product
(0)