30 Minute 125-277 V Dpst

Item #: 88435

Cat #: FF430M

UPC: 078275184350

Sign In or Register to view pricing and more.
Documents & Guides
Features: 7a 125v Ac Tungsten Rating, 125v Ac 1hp, 250v Ac 2hp Motor Rating, Brush Metal Color, Without Hold, Standard: Ul 916, Csa C22.2, Action: Dpst, Timingrange: 30mj, Contact Rating: 20a 125v Ac, 10a 250v Ac, 10a 277v Ac, Mounting: Panel

Overview

Features: 7a 125v Ac Tungsten Rating, 125v Ac 1hp, 250v Ac 2hp Motor Rating, Brush Metal Color, Without Hold, Standard: Ul 916, Csa C22.2, Action: Dpst, Timingrange: 30mj, Contact Rating: 20a 125v Ac, 10a 250v Ac, 10a 277v Ac, Mounting: Panel
The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements.
Also known as: 078275184350, FF430M

Specifications

Color: Brushed Metal
Type: DPST
Color: Brushed Metal
Type: DPST

Customer Reviews

No reviews for this product
(0)