30 Minute Spring Wound SPST Timer, Ivory

Item #: 88425

Cat #: FD30MH

UPC: 078275185586

Sign In or Register to view pricing and more.
Documents & Guides
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 30 Minute Max, With Hold, Ivory

Overview

Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 30 Minute Max, With Hold, Ivory
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.
Also known as: 078275185586, FD30MH

Specifications

Amps: 10, 7, 20
Type: SPST, In-Wall
Range: 30 min
Color: Ivory
Light Technology: LED, CFL, Fluorescent, Incandescent
Volts AC Range: 125 - 277
Amps: 10, 7, 20
Range: 30 min
Light Technology: LED, CFL, Fluorescent, Incandescent
Type: SPST, In-Wall
Color: Ivory
Volts AC Range: 125 - 277

Customer Reviews

No reviews for this product
(0)